Buy more than* S$200* and get FREE SHIPPING

  • Morning Glory Handwheels
  • Morning Glory Handwheels
  • Morning Glory Handwheels

Morning Glory Handwheels NV125

by IMAO
5.00 (1)
Item.#
02033534
Mfr.#
NV125
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Specification
Handle without grip tap hole
Material
FC200
Dimensions C (phi mm)
35
Attachment Hole
None
Surface Processing
Chrome-plated
Dimensions D (mm)
29
Weight (g)
850
Dimension A (mm phi)
125
The Number of Spokes
3
Dimensions B (mm)
45
Dimensions E (mm)
16
Dimension F (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting to own products
5
From Japan
On 2016-04-15 15:02:43
Since it is a famous manufacturer product, there is no particular problem
This review is about item#02033543.