Buy more than* S$200* and get FREE SHIPPING

  • Morning Glory Handwheels
  • Morning Glory Handwheels
  • Morning Glory Handwheels

Morning Glory Handwheels NV160

by IMAO
5.00 (1)
Item.#
02033552
Mfr.#
NV160
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Specification
Handle without grip tap hole
Dimensions B (mm)
49
Dimensions E (mm)
18
Dimension F (mm)
12
Material
FC200
Dimensions C (phi mm)
38
Attachment Hole
None
Surface Processing
Chrome-plated
Dimensions D (mm)
33
Weight (g)
1400
Dimension A (mm phi)
160
The Number of Spokes
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting to own products
5
From Japan
On 2016-04-15 15:02:43
Since it is a famous manufacturer product, there is no particular problem
This review is about item#02033543.