Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset Crank, Square Hole Type, Grip with Hand Drive
  • Offset Crank, Square Hole Type, Grip with Hand Drive
  • Offset Crank, Square Hole Type, Grip with Hand Drive
  • Offset Crank, Square Hole Type, Grip with Hand Drive

Offset Crank, Square Hole Type, Grip with Hand Drive OC10S

by IMAO
4.20 (5)
Item.#
02033595
Mfr.#
OC10S
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Recommended handle: SA32, RA32
Dimensions J (mm)
M12x1.75
Dimensions B (mm)
90
Dimensions D (mm)
45
Dimensions A (mm)
250
Material
FCD450
Dimension K(mm)
29.5
Dimensions C (mm)
46
Surface Processing
Transparent anti-rust paint
Dimension F (mm)
22(+0 to 0.2)
Weight (g)
1440
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Vice handle lever
3
From Japan
On 2017-11-08 08:59:05
It was smaller than I expected, so I will use it on a small vice.
This review is about item#02033613.
Machine Vice Handle
5
From Japan
On 2016-08-11 19:21:26
I cut it because the square hole dimensions did not match, but I think that it is good as a product, it is solid.
This review is about item#2033622.
Vice handle
5
From Japan
On 2016-04-22 21:22:51
It made making it catchy.
This review is about item#02033631.
Drill table turntable handle
5
From Japan
On 2014-02-22 21:01:35
Since the turn table handle of the drilling machine broke, when the manufacturer was inquired, the maker was out of business and did not sell it to a nearby home center. If you specify the size here, I am grateful to you for having a handle that matches exactly.
This review is about item#02033613.
Jig handle
3
From Japan
On 2012-04-28 18:55:10
Due to the convenience of use, we welded together without reinforcement. But, I was able to take a stubborn thing. Is it a casting? Also, I am a bit uneasy because I do not know how much torque it will take.
This review is about item#02033604.