|
Round Rim Type Engineering Plastic Handwheel RP100ER
(1)
- Item.#
- 02033665
- Mfr.#
- RP100ER
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (handlebar)
- Polypropylene
- Color
- Black
- Dimensions C (mm)
- 27
- Dimensions D (mm)
- 27
- Dimensions A (mm)
- 100
- Dimension H (mm)
- 35
- Dimensions L (mm)
- M8x1.25
- Weight (g)
- 205
- Type
- Handle with grip
- TRUSCO Part Number
- 105-8240
- Grip
- Polyamide
- Dimensions J (mm)
- 18
- Dimensions E (mm)
- 22
- Dimension F (mm)
- 15
- Material (insert)
- FC200 (black oxide finish)
- Dimension B (phi mm)
- 43
- The Number of Spokes
- 3
- Dimension K(mm)
- 65
- Dimension G(mm)
- 10
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
From Japan
On 2018-01-04 16:50:17
Although it was used in machine maintenance, it was usable without problems.