Buy more than* S$200* and get FREE SHIPPING

  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel

Round Rim Type Engineering Plastic Handwheel RP125ER

by IMAO
5.00 (1)
Item.#
02033674
Mfr.#
RP125ER
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
Color
Black
Material (insert)
FC200 (black oxide finish)
Dimension B (phi mm)
47
The Number of Spokes
3
Dimension K(mm)
65
Dimension G(mm)
12
Dimensions J (mm)
18
Dimensions E (mm)
24
Dimension F (mm)
15
Grip
Polyamide
Dimensions A (mm)
125
Dimension H (mm)
47
Dimensions L (mm)
M8x1.25
Weight (g)
270
Type
Handle with grip
TRUSCO Part Number
105-8266
Dimensions C (mm)
29
Dimensions D (mm)
29
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-04 16:50:17
Although it was used in machine maintenance, it was usable without problems.
This review is about item#2033674.