Buy more than* S$200* and get FREE SHIPPING

  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel

Round Rim Type Engineering Plastic Handwheel RP140ER

Item.#
02033683
Mfr.#
RP140ER
Package Qty.
1PC
Ship pack of
1
22.19 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
Color
Black
Dimensions L (mm)
M10 x 1.5
Weight (g)
375
Type
Grip with handle
TRUSCO Part Number
105-8282
Dimensions C (mm)
32
Dimensions D (mm)
31
2014 TRUSCO Published Page
1-1711
Material (insert)
FC200 (black dyed)
Grip
Polyamide
Dimension B (phi mm)
51
The Number of Spokes
3
Dimension K(mm)
84
Dimension G(mm)
14
Dimensions J (mm)
22
Dimensions E (mm)
26
Dimension F (mm)
16
Dimensions A (mm)
140
Dimension H (mm)
52