Buy more than* S$200* and get FREE SHIPPING

  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel

Round Rim Type Engineering Plastic Handwheel RP160ER

by IMAO
5.00 (1)
Item.#
02033692
Mfr.#
RP160ER
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
Color
Black
Dimensions D (mm)
34
Dimensions A (mm)
160
Dimension H (mm)
62
Dimensions L (mm)
M10x1.5
Weight (g)
445
Type
Handle with grip
TRUSCO Part Number
105-8304
Dimensions C (mm)
34
Grip
Polyamide
Dimensions E (mm)
28
Dimension F (mm)
18
Material (insert)
FC200 (black oxide finish)
Dimension B (phi mm)
54
The Number of Spokes
3
Dimension K(mm)
84
Dimension G(mm)
16
Dimensions J (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-04 16:50:17
Although it was used in machine maintenance, it was usable without problems.
This review is about item#2033674.