Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel

Round Rim Type Engineering Plastic Handwheel RP200ER

by IMAO
5.00 (1)
Item.#
02033701
Mfr.#
RP200ER
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
Color
Black
Dimensions E (mm)
33
Dimension F (mm)
20
Material (insert)
FC200 (blackening)
Dimension B (phi mm)
58
The Number of Spokes
3
Dimension K(mm)
84
Dimension G(mm)
17
Dimensions J (mm)
22
Grip
Polyamide
Dimensions C (mm)
39
Dimensions D (mm)
37
Dimensions A (mm)
200
Dimension H (mm)
80
Dimensions L (mm)
M10x1.5
Weight (g)
655
Type
Handle with grip
TRUSCO Part Number
105-8410
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-04 16:50:17
Although it was used in machine maintenance, it was usable without problems.
This review is about item#2033674.