Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel
  • Round Rim Type Engineering Plastic Handwheel

Round Rim Type Engineering Plastic Handwheel RP250ER

by IMAO
5.00 (1)
Item.#
02033717
Mfr.#
RP250ER
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handlebar)
Polypropylene
Color
Black
Dimensions E (mm)
38
Dimension F (mm)
25
Material (insert)
FC200 (black oxide finish)
Dimension B (phi mm)
62
The Number of Spokes
5
Dimension K(mm)
106
Dimension G(mm)
18
Dimensions J (mm)
28
Grip
Polyamide
Dimensions C (mm)
44
Dimensions D (mm)
40
Dimensions A (mm)
250
Dimension H (mm)
100
Dimensions L (mm)
M12x1.75
Weight (g)
1070
Type
Handle with grip
TRUSCO Part Number
105-8436
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-04 16:50:17
Although it was used in machine maintenance, it was usable without problems.
This review is about item#2033674.