Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flared Shielding Type Handwheel
  • Flared Shielding Type Handwheel
  • Flared Shielding Type Handwheel

Flared Shielding Type Handwheel V100

by IMAO
4.40 (5)
Item.#
02033875
Mfr.#
V100
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Handle with grip tap hole
Dimensions E (mm)
15
Dimension F (mm)
9
Dimension A (mm phi)
100
Dimensions C (phi mm)
30
The Number of Spokes
3
Dimension G(mm)
40
Dimensions B (mm)
40
Surface Processing
Chrome-plated
Dimensions D (mm)
25
Dimension H (mm)
M5x0.8
Weight (g)
520
Material
FC200
Others
Grip sold separately.
Attachment Hole
Available
Compatible
Fixed grip: SA13 (recommended)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For turning handle of turning machine
3
From Japan
On 2016-12-14 17:11:55
If you write it at the handle center, I think that it will be a more pleasing product.
This review is about item#2033936.
Self-made press machine handle
5
From Japan
On 2015-02-17 13:17:54
I used it together with the trapezoidal screw to make a hand press machine. Although processing of the shaft hole is necessary, it can be done easily. It is easy to do it if possible with marks indicating the center position if possible.
This review is about item#02033875.
Milling machine Z axis handle
5
From Japan
On 2014-09-12 23:39:08
It is rugged and very good.
This review is about item#02033936.
To make it a handle for Z axis feed of a small desk-top milling cutter
5
From Japan
On 2014-03-09 20:38:42
It is a very solid product and there is no dissatisfaction. Because it is made of cast iron it is easy to open the center hole.
This review is about item#02033875.
Used for woodworking press machine
4
From Japan
On 2014-02-04 13:16:51
Used for screw feed of press machine. The center of the handle was machined with a drilling machine with M12 screw holes, but the machinability was very good, it was easy to make. The screw of the rotation stopper of the handle attached M5 screws from the side in two places. The tulip-structured handle with its side open wide can be saved because this process can be done without using a long drill.
This review is about item#02033875.