Buy more than* S$200* and get FREE SHIPPING

  • Flared Shielding Type Handwheel
  • Flared Shielding Type Handwheel
  • Flared Shielding Type Handwheel

Flared Shielding Type Handwheel V160

4.40 (5)
Item.#
02033902
Mfr.#
V160
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Handle with grip tap hole
Dimensions D (mm)
33
Dimension H (mm)
M8x1.25
Weight (g)
1400
Material
FC200
Others
Grip sold separately.
Attachment Hole
Available
Surface Processing
Chrome-plated
Dimensions E (mm)
18
Dimension F (mm)
12
Dimension A (mm phi)
160
Dimensions C (phi mm)
38
The Number of Spokes
3
Dimension G(mm)
67
Dimensions B (mm)
49
Compatible
Fixed grip: SA20 (recommended) Rotating grip: RA20 (recommended)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Lathe Feed handle of
3
From Japan
On 2016-12-14 17:11:55
If there was even noted to handle center, I think to be a product that pleases more.
This review is about item#2033936.
Self-made press handle
5
From Japan
On 2015-02-17 13:17:54
We used to make the hand press in conjunction with the trapezoidal screw. Processing of the shaft hole is required, but you can easily. Easy to do that with Toka mark indicating the center position if possible.
This review is about item#02033875.
Milling machine in the Z-axis handle
5
From Japan
On 2014-09-12 23:39:08
Sturdy and very good.
This review is about item#02033936.
In order to handle the small tabletop milling of Z-axis feed
5
From Japan
On 2014-03-09 20:38:42
There is no complaint in a very firm product. Because it is made of cast iron it is also easy to center puncture.
This review is about item#02033875.
Use in woodworking of press
4
From Japan
On 2014-02-04 13:16:51
Use the screw feed of the press. The center of the steering wheel went a screw hole drilling of the M12 at the drilling machine, but often hard to cutting property, was easy to make. Screw of the rotation stop of the handle is attached to the two places the set screw from the side M5. Handle of tulip structure that side open large, survive because it is also in this process is also not used a long drill.
This review is about item#02033875.