Buy more than* S$200* and get FREE SHIPPING

  • Bar Grip
  • Bar Grip
  • Bar Grip
  • Bar Grip

Bar Grip BG10

by IMAO
5.00 (2)
Item.#
02033945
Mfr.#
BG10
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions D (mm)
22
Weight (g)
50
Dimensions C (mm)
77
Dimensions E (mm)
20
Specification
Female Thread
Dimensions A (mm)
M10x1.5
TRUSCO Part Number
105-7651
Dimensions B (mm)
15
Material
Grip: polypropylene Nut: brass
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work tool grip
5
From Japan
On 2015-12-10 15:39:36
very good. I bought nearly 100 products so far, but the quality is uniform and there is no problem at all.
This review is about item#02033981.
For drain extension valve lever extension
5
From Japan
On 2013-04-09 13:27:57
Good grip feeling, screw hole molding Good, it is perfect.
This review is about item#02033954.