Buy more than* S$200* and get FREE SHIPPING

  • Bar Grip
  • Bar Grip
  • Bar Grip

Bar Grip BG16

5.00 (2)
Item.#
02033963
Mfr.#
BG16
Package Qty.
1PC
Ship pack of
1
8.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Weight (g)
110
2014 TRUSCO Published Page
1-1710
Dimensions B (mm)
25
Dimensions D (mm)
28
Material
Grip: Polypropylene
female thread: Brass
Specification
Female Thread
TRUSCO Part Number
105-7677
Dimensions C (mm)
97
Dimensions E (mm)
25.5
Dimensions A (mm)
M16x2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grip of the work tool
5
From Japan
On 2015-12-10 15:39:36
very good. So far, it purchased nearly 100 no problem quality uniform.
This review is about item#02033981.
Lever extension of the drain valve
5
From Japan
On 2013-04-09 13:27:57
Grip feeling good, screw holes molded Good, not there perfect.
This review is about item#02033954.