Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bar Grip
  • Bar Grip
  • Bar Grip
  • Bar Grip

Bar Grip BG6

by IMAO
5.00 (3)
Item.#
02033972
Mfr.#
BG6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Weight (g)
30
Dimensions C (mm)
59
Dimensions E (mm)
16
Dimensions A (mm)
M6x1
Specification
Female Thread
TRUSCO Part Number
105-7634
Dimensions B (mm)
10
Dimensions D (mm)
18
Material
Grip: polypropylene Nut: brass
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hand grip
5
From Japan
On 2018-05-18 22:01:33
It is the best goods. It is a mistake with a thing made in China. I try to buy a made in Japan where the screw part is made of brass.
This review is about item#2033954.
Work tool grip
5
From Japan
On 2015-12-10 15:39:36
very good. I bought nearly 100 products so far, but the quality is uniform and there is no problem at all.
This review is about item#02033981.
For drain extension valve lever extension
5
From Japan
On 2013-04-09 13:27:57
Good grip feeling, screw hole molding Good, it is perfect.
This review is about item#02033954.