Buy more than* S$200* and get FREE SHIPPING

  • Bar Grip
  • Bar Grip
  • Bar Grip

Bar Grip BG8

by IMAO
5.00 (3)
Item.#
02033981
Mfr.#
BG8
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions D (mm)
18
Weight (g)
30
Dimensions C (mm)
59
Dimensions E (mm)
16
Specification
Female Thread
Dimensions A (mm)
M8x1.25
TRUSCO Part Number
105-7642
Dimensions B (mm)
12
Material
Grip: polypropylene Female screw: brass
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hand grip
5
From Japan
On 2018-05-18 22:01:33
It is the best goods. It is a mistake with a thing made in China. I try to buy a made in Japan where the screw part is made of brass.
This review is about item#2033954.
Work tool grip
5
From Japan
On 2015-12-10 15:39:36
very good. I bought nearly 100 products so far, but the quality is uniform and there is no problem at all.
This review is about item#02033981.
For drain extension valve lever extension
5
From Japan
On 2013-04-09 13:27:57
Good grip feeling, screw hole molding Good, it is perfect.
This review is about item#02033954.