Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Engineering Plastic Rotating Grip, Cylindrical
  • Engineering Plastic Rotating Grip, Cylindrical
  • Engineering Plastic Rotating Grip, Cylindrical

Engineering Plastic Rotating Grip, Cylindrical ER18

by IMAO
4.00 (4)
Item.#
02033997
Mfr.#
ER18
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
TRUSCO Part Number
105-8479
Dimensions B (mm)
66
Dimensions D (mm)
13
Weight (g)
35
Material
Grip: polyamide Shank: SUM2 (chrome-plated)
Dimensions C (mm)
14
Dimensions E (mm)
M8x1.25
Dimensions A (mm)
18
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Lifting adjustment of light tester
1
From Japan
On 2015-11-15 21:45:45
The rotation of the plastic part (black) of the rotary grip is astringent. * The situation of Bali chewing, returned goods already.
This review is about item#02034006.
lathe
5
From Japan
On 2015-07-23 03:20:18
Although it is a maker item, it is cheap, and quality is also good so it is saved.
This review is about item#02033997.
Handle of polisher
5
From Japan
On 2014-06-29 17:21:03
Since the side handle of the polisher used was M12, I did not know where to get it, but it was saved because I found it here.
This review is about item#02034015.
As a grip on a round handle
5
From Japan
On 2014-01-20 14:13:36
I was looking for the M12 screw part so I bought it, I am satisfied because I could buy it cheaply.
This review is about item#02034015.