Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastic Rotating Grip, Cylindrical
  • Engineering Plastic Rotating Grip, Cylindrical
  • Engineering Plastic Rotating Grip, Cylindrical

Engineering Plastic Rotating Grip, Cylindrical ER22

by IMAO
4.00 (4)
Item.#
02034006
Mfr.#
ER22
Package Qty.
1PC
Ship pack of
1
6.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions A (mm)
22
TRUSCO Part Number
105-8487
Dimensions B (mm)
85
Dimensions D (mm)
14
Material
Grip: polyamide Shank: SUM2 (chrome-plated)
Weight (g)
75
Dimensions C (mm)
17
Dimensions E (mm)
M10x1.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Lifting adjustment of light tester
1
From Japan
On 2015-11-15 21:45:45
The rotation of the plastic part (black) of the rotary grip is astringent. * The situation of Bali chewing, returned goods already.
This review is about item#02034006.
lathe
5
From Japan
On 2015-07-23 03:20:18
Although it is a maker item, it is cheap, and quality is also good so it is saved.
This review is about item#02033997.
Handle of polisher
5
From Japan
On 2014-06-29 17:21:03
Since the side handle of the polisher used was M12, I did not know where to get it, but it was saved because I found it here.
This review is about item#02034015.
As a grip on a round handle
5
From Japan
On 2014-01-20 14:13:36
I was looking for the M12 screw part so I bought it, I am satisfied because I could buy it cheaply.
This review is about item#02034015.