Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastic Rotating Grip, Cylindrical
  • Engineering Plastic Rotating Grip, Cylindrical
  • Engineering Plastic Rotating Grip, Cylindrical

Engineering Plastic Rotating Grip, Cylindrical ER28

by IMAO
4.00 (4)
Item.#
02034015
Mfr.#
ER28
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions B (mm)
107
Dimensions D (mm)
20
Weight (g)
170
Dimensions C (mm)
23
Material
Grip: polyamide Shank: SUM2 (chrome-plated)
Dimensions E (mm)
M12x1.75
Dimensions A (mm)
28
TRUSCO Part Number
105-8495