Buy more than* S$200* and get FREE SHIPPING

  • Oval Tapered Knob, Self-Locking Insert
  • Oval Tapered Knob, Self-Locking Insert
  • Oval Tapered Knob, Self-Locking Insert

Oval Tapered Knob, Self-Locking Insert OG30

by IMAO
4.75 (4)
Item.#
02034024
Mfr.#
OG30
Package Qty.
1PC
Ship pack of
1
3.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1712
Color
Black
Type
Threaded type
Dimensions E (mm)
21
Dimensions A (mm)
31
TRUSCO Part Number
105-7111
Heat-Resistant Temperature (deg C)
60
Material
Phenolic resin
Dimensions C (phi mm)
14
Dimension D (phi mm)
8
Weight (g)
9
Dimension B (phi mm)
20
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Belt tension lever of drilling machine
4
From Japan
On 2016-08-11 19:27:28
It was a bit small in size. Next time I will make it bigger one more.
This review is about item#2034024.
Exchange broken lever
5
From Japan
On 2015-12-28 16:12:12
Easy to install, easy to grasp, very satisfied.
This review is about item#02034051.
Drill operating lever
5
From Japan
On 2014-10-31 13:51:10
The surface is smooth and very tactile. Even if the insertion diameter is somewhat different, it is easy to repair because it is plastic.
This review is about item#02034033.
Jimny Jb23 4 type transfer knob
5
From Japan
On 2012-04-10 21:14:11
Easy exchange with just inserting Scot. Although it is light, the operation feeling will be light, but since it is not operated frequently, there is no problem.
This review is about item#02034051.