Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oval Tapered Knob, Self-Locking Insert
  • Oval Tapered Knob, Self-Locking Insert
  • Oval Tapered Knob, Self-Locking Insert

Oval Tapered Knob, Self-Locking Insert OG40

by IMAO
4.80 (5)
Item.#
02034033
Mfr.#
OG40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1712
Color
Black
Type
Threaded type
Dimension B (phi mm)
26
Dimensions E (mm)
30
Dimensions A (mm)
42
Heat-Resistant Temperature (deg C)
60
Material
Phenolic resin
TRUSCO Part Number
105-7120
Dimensions C (phi mm)
17
Dimension D (phi mm)
10
Weight (g)
18
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To the mechanic
5
From Japan
On 2018-02-05 21:54:16
The handle of the tool used at work broke due to aged deterioration. Although genuine parts also ended production, they were at a loss, but if you bought this one of near size, it matches brilliantly! I am very satisfied.
This review is about item#2034033.
Belt tension lever of drilling machine
4
From Japan
On 2016-08-11 19:27:28
It was a bit small in size. Next time I will make it bigger one more.
This review is about item#2034024.
Exchange broken lever
5
From Japan
On 2015-12-28 16:12:12
Easy to install, easy to grasp, very satisfied.
This review is about item#02034051.
Drill operating lever
5
From Japan
On 2014-10-31 13:51:10
The surface is smooth and very tactile. Even if the insertion diameter is somewhat different, it is easy to repair because it is plastic.
This review is about item#02034033.
Jimny Jb23 4 type transfer knob
5
From Japan
On 2012-04-10 21:14:11
Easy exchange with just inserting Scot. Although it is light, the operation feeling will be light, but since it is not operated frequently, there is no problem.
This review is about item#02034051.