Buy more than* S$200* and get FREE SHIPPING

  • Pillar Grip, Tapped Hole
  • Pillar Grip, Tapped Hole
  • Pillar Grip, Tapped Hole

Pillar Grip, Tapped Hole PG28

by IMAO
5.00 (5)
Item.#
02034155
Mfr.#
PG28
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lf (mm)
12
Heat-Resistant Temperature (deg C)
120
Dimension G(mm)
1.5
Dimension D1 (mm)
11
Dimensions B (mm)
1.5
Dimension D (phi mm)
14
Dimension F (mm)
12
Dimensions A (mm)
5.5
Dimension H (mm)
28
Weight (g)
5
Color
Glossy finish (Black)
Material
Phenolic resin
TRUSCO Part Number
105-6492
Specification
Tapping screw hole
Dimensions E (mm)
M5x0.8
2014 TRUSCO Published Page
1-1712
Dimension B (phi mm)
14
Dimensions C (phi mm)
11
Screw Dimensions M
M5x0.8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To the grip of a tripod
5
From Japan
On 2018-02-26 20:05:23
I bought it to exchange the grip of a tripod. Quality is also satisfactory.
This review is about item#2034155.
Attach to the handle of the machine
5
From Japan
On 2016-10-06 19:29:09
It seems that the screw is a little loose, so it was perfect when rolling the seal tape.
This review is about item#2034207.
To the chair lifting lever.
5
From Japan
On 2014-11-25 05:43:21
Since the grip of the height adjustment lever of the work chair has been removed, I bought it as an alternative. It was solidly built and the coloring was also good, and the installation was very satisfactory because it was possible to fix it exactly by tapping strongly with a rubber hammer and tapping it strongly.
This review is about item#02034182.
Used for repair to radio control transmitter for machine operation.
5
From Japan
On 2014-07-01 19:51:51
In general I have spent less time finding this product because there are few opportunities to use but thanks to this I was able to repair satisfactory.
This review is about item#02034155.
It is used as a grip of the lever which shifted the vertical operation lever of the PC chair seat surface from the left side to the right side.
5
From Japan
On 2014-06-27 17:45:04
The color texture of piano black was a good impression finish with best match with the color of armchair stay of chair
This review is about item#02034164.