Buy more than* S$200* and get FREE SHIPPING

  • Pillar Grip, Tapped Hole
  • Pillar Grip, Tapped Hole
  • Pillar Grip, Tapped Hole
  • Pillar Grip, Tapped Hole

Pillar Grip, Tapped Hole PG50

by IMAO
5.00 (4)
Item.#
02034182
Mfr.#
PG50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Phenol resin
TRUSCO Part Number
105-6522
Dimensions E (mm)
M8x1.25
Dimension F (mm)
35
Dimensions A (mm)
50
Weight (g)
20
Dimension G(mm)
7.5+/-0.5
Specification
Tap hole
Dimension D (phi mm)
8.5
Dimension B (phi mm)
21
Dimensions C (phi mm)
17
Color
Black matte
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Attach to the handle of the machine
5
From Japan
On 2016-10-06 19:29:09
It seems that the screw is a little loose, so it was perfect when rolling the seal tape.
This review is about item#2034207.
To the chair lifting lever.
5
From Japan
On 2014-11-25 05:43:21
Since the grip of the height adjustment lever of the work chair has been removed, I bought it as an alternative. It was solidly built and the coloring was also good, and the installation was very satisfactory because it was possible to fix it exactly by tapping strongly with a rubber hammer and tapping it strongly.
This review is about item#02034182.
Used for repair to radio control transmitter for machine operation.
5
From Japan
On 2014-07-01 19:51:51
In general I have spent less time finding this product because there are few opportunities to use but thanks to this I was able to repair satisfactory.
This review is about item#02034155.
It is used as a grip of the lever which shifted the vertical operation lever of the PC chair seat surface from the left side to the right side.
5
From Japan
On 2014-06-27 17:45:04
The color texture of piano black was a good impression finish with best match with the color of armchair stay of chair
This review is about item#02034164.