Buy more than* S$200* and get FREE SHIPPING

  • Tapered Handle
  • Tapered Handle
  • Tapered Handle
  • Tapered Handle

Tapered Handle PG80N

by IMAO
4.50 (2)
Item.#
02034234
Mfr.#
PG80N
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Specification
Self-locking
2014 TRUSCO Published Page
1-1712
Dimensions C (phi mm)
21
Dimension D (phi mm)
12
Weight (g)
25
Finishing Material
Polypropylene / matte black
TRUSCO Part Number
105-6573
Dimension B (phi mm)
26
Dimensions E (mm)
50
Dimensions A (mm)
80
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vespa's tandem step
5
From Japan
On 2016-08-06 14:17:13
I was looking for a grip of tandem step because it was a missing item in Italy. I bought it because the inside diameter matched. Actually, with the real thing, I installed the inner diameter of the product a bit with a drill. It became a part that exceeds the genuine article. I will also tell other members.
This review is about item#02034252.
Replacement of grip exposed to ultraviolet rays, deteriorated on the sun
4
From Japan
On 2015-12-08 19:46:18
I can use it well, but I was short.
This review is about item#02034173.