Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Steel Rotation Grip
  • Steel Rotation Grip
  • Steel Rotation Grip
  • Steel Rotation Grip

Steel Rotation Grip RA32

by IMAO
5.00 (6)
Item.#
02034313
Mfr.#
RA32
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When slinging the dimensions of C parts in the spanner there is a "notch cutting"
Weight (g)
360
TRUSCO Part Number
105-8118
Dimension E
M12x1.75
Dimensions B (mm)
107
Dimension F (mm)
17
Screw Diameter
M12
Specification
Rotating grip, screw-in type
Material
SUM22 (hard chrome plating)
Double-sided Width (F)(mm)
17
Dimensions C (mm)
20
Dimensions D (mm)
20
Dimensions A (mm)
32
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Machine Vice Handle
5
From Japan
On 2016-08-11 19:23:30
Making is solid and easy to grasp. I think that it is a good product.
This review is about item#2034295.
Used for special envoy tool
5
From Japan
On 2016-03-22 20:01:35
It was the best in all sizes used as a special envoy tool
This review is about item#02034286.
It is necessary to rotate machine up and down.
5
From Japan
On 2016-03-16 15:06:45
I have not replaced it for nearly 20 years, but I found it by chance and it was inexpensive so I bought it.
This review is about item#02034304.
Repair of special press
5
From Japan
On 2014-07-18 20:27:28
Since it is a maker item, it can be used without problems
This review is about item#02034304.
For winch handle making
5
From Japan
On 2013-12-16 22:32:33
Was good
This review is about item#02034313.
On the handle of three rolls
5
From Japan
On 2009-01-20 08:42:48
I am satisfied with making firmly for price!
This review is about item#02034295.