Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip RG28

by IMAO
Item.#
02034331
Mfr.#
RG28
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimension F (mm)
3
Weight (g)
13
2014 TRUSCO Published Page
1-1712
Dimension B (phi mm)
14
Material (Grip)
Phenolic resin
Dimensions D (mm)
10
Dimensions A (mm)
28
TRUSCO Part Number
105-7391
Material (shank)
SUM22L (galvanized)
Dimensions C (phi mm)
11
Dimensions E (mm)
M6x1