Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip RG40

by IMAO
Item.#
02034347
Mfr.#
RG40
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions C (phi mm)
15
Dimensions E (mm)
M6x1
Dimension F (mm)
3
Weight (g)
27
Material (shank)
SUM22L (zinc galvanizing)
Dimension B (phi mm)
18
Material (Grip)
Phenol resin
Dimensions D (mm)
13
Dimensions A (mm)
40
TRUSCO Part Number
105-7405