Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip RG65

Item.#
02034365
Mfr.#
RG65
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions C (phi mm)
19
Dimensions E (mm)
M8x1.25
Dimension F (mm)
4
Weight (g)
75
Material (shank)
SUM22L (zinc galvanizing)
Dimension B (phi mm)
23
Material (Grip)
Phenol resin
Dimensions D (mm)
15
Dimensions A (mm)
65
TRUSCO Part Number
105-7421