Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip RG80

by IMAO
Item.#
02034374
Mfr.#
RG80
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Material (shank)
SUM22L (zinc plating)
Dimensions C (phi mm)
21
Dimensions E (mm)
M10x1.5
Dimension F (mm)
5
Weight (g)
98
TRUSCO Part Number
105-7430
Dimension B (phi mm)
26
Material (Grip)
Phenol resin
Dimensions D (mm)
17
Dimensions A (mm)
80