Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip RG90

by IMAO
Item.#
02034383
Mfr.#
RG90
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions C (phi mm)
22
Dimensions E (mm)
M10x1.5
Dimension F (mm)
5
Weight (g)
118
2014 TRUSCO Published Page
1-1712
Dimension B (phi mm)
28
Material (Grip)
Phenol resin
Dimensions D (mm)
17
Dimensions A (mm)
90
TRUSCO Part Number
105-7448
Material (shank)
SUM22L (zinc galvanizing)