Buy more than* S$200* and get FREE SHIPPING

  • Steel Grip
  • Steel Grip
  • Steel Grip

Steel Grip SA10

by IMAO
4.50 (4)
Item.#
02034392
Mfr.#
SA10
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Fixed grip, screw-in type
Dimensions C (mm)
7
Dimensions D (mm)
9
Screw Diameter
M4
Material
SUM22 (hard chrome plated)
2014 TRUSCO Published Page
1-1713
Dimension E
M4x0.7
Dimensions B (mm)
32
Dimensions A (mm)
10
Weight (g)
12
TRUSCO Part Number
105-8061
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of machine tools
5
From Japan
On 2017-11-05 21:33:24
I updated the old grasp earlier. I am satisfied because the slide is also good.
This review is about item#2034392.
Product
3
From Japan
On 2016-05-31 14:41:57
Especially not possible nor impossible
This review is about item#02034426.
It is the handle of the machine.
5
From Japan
On 2014-07-31 14:51:50
It's just a nice handful.
This review is about item#02034444.
Jig handle
5
From Japan
On 2012-04-28 18:56:11
There is no particular problem with this part alone.
This review is about item#02034417.