Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Grip
  • Steel Grip
  • Steel Grip
  • Steel Grip

Steel Grip SA16

by IMAO
4.50 (6)
Item.#
02034417
Mfr.#
SA16
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Fixed grip, screw-in type
Dimensions B (mm)
50
Dimensions A (mm)
16
Weight (g)
45
Type
With an external thread
Dimension E
M6x1
Dimensions C (mm)
10
Dimensions D (mm)
13
Screw Diameter
M6
Material
SUM22 (hard chrome plating)
TRUSCO Part Number
105-6832
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used as a set with a morning glory handle
5
From Japan
On 2018-06-05 13:56:30
In the current use situation, we use it without any problem.
This review is about item#02034435.
Facilities in the factory
4
From Japan
On 2018-03-22 16:40:01
It is easier to grip and easier to rotate. You may have been a little thicker.
This review is about item#2034444.
Maintenance of machine tools
5
From Japan
On 2017-11-05 21:33:24
I updated the old grasp earlier. I am satisfied because the slide is also good.
This review is about item#2034392.
Product
3
From Japan
On 2016-05-31 14:41:57
Especially not possible nor impossible
This review is about item#02034426.
It is the handle of the machine.
5
From Japan
On 2014-07-31 14:51:50
It's just a nice handful.
This review is about item#02034444.
Jig handle
5
From Japan
On 2012-04-28 18:56:11
There is no particular problem with this part alone.
This review is about item#02034417.