Buy more than* S$200* and get FREE SHIPPING

  • Steel Grip
  • Steel Grip
  • Steel Grip
  • Steel Grip

Steel Grip SA20

by IMAO
4.40 (5)
Item.#
02034426
Mfr.#
SA20
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Fixed grip, screw-in type
Dimensions C (mm)
13
Dimensions D (mm)
15
Screw Diameter
M8
Material
SUM22 (hard chrome plating)
TRUSCO Part Number
105-6972
Dimension E
M8x1.25
Dimensions B (mm)
64
Dimensions A (mm)
20
Weight (g)
90
Type
With bolt
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Facilities in the factory
4
From Japan
On 2018-03-22 16:40:01
It is easier to grip and easier to rotate. You may have been a little thicker.
This review is about item#2034444.
Maintenance of machine tools
5
From Japan
On 2017-11-05 21:33:24
I updated the old grasp earlier. I am satisfied because the slide is also good.
This review is about item#2034392.
Product
3
From Japan
On 2016-05-31 14:41:57
Especially not possible nor impossible
This review is about item#02034426.
It is the handle of the machine.
5
From Japan
On 2014-07-31 14:51:50
It's just a nice handful.
This review is about item#02034444.
Jig handle
5
From Japan
On 2012-04-28 18:56:11
There is no particular problem with this part alone.
This review is about item#02034417.