Buy more than* S$200* and get FREE SHIPPING

  • Steel Grip
  • Steel Grip
  • Steel Grip

Steel Grip SA36

4.33 (3)
Item.#
02034453
Mfr.#
SA36
Package Qty.
1PC
Ship pack of
1
19.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Fixed grip, screw-in type
Material
SUM22 (hard chrome plated)
2014 TRUSCO Published Page
1-1713
Dimensions C (mm)
22
Dimensions D (mm)
22
Screw Diameter
M16
Weight (g)
525
TRUSCO Part Number
105-8126
Dimension E
M16x2
Dimensions B (mm)
112
Dimensions A (mm)
36
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Product
3
From Japan
On 2016-05-31 14:41:57
None in particular impossible without also acceptable
This review is about item#02034426.
The machine is of the handle.
5
From Japan
On 2014-07-31 14:51:50
It is just a good grip comfort.
This review is about item#02034444.
Jig of the handle
5
From Japan
On 2012-04-28 18:56:11
In this part alone, there is no particular problem.
This review is about item#02034417.