Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BST 10

by IMAO
5.00 (2)
Item.#
02034462
Mfr.#
BST 10
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For light loading
Dimensions D (mm)
2
TRUSCO Part Number
105-7707
Pressure (minimum to maximum)(N)
20 - 35
Material (ball)
SUJ2(HRC56 - 60)
Surface Processing
Black oxide finish
Material (Body)
Steel (SUM22L)
Dimensions E (mm)
1.6
Weight (g)
7
Ball Diameter B (mm)
6
Screw Diameter A
M10x1.5
Dimensions C (mm)
19
Description 2
Positioning tool for functions such as indexing or stopper.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-09-09 20:42:06
It was just a good load. It was extremely helpful to send it out soon.
This review is about item#2034514.
Use for mini guide rail position stop stop
5
From Japan
On 2013-07-21 08:33:31
Mini guide rail position stopping It was able to smoothly move to the stopper and move smoothly.
This review is about item#02034523.