Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BST 16

by IMAO
5.00 (2)
Item.#
02034487
Mfr.#
BST 16
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For light loading
Pressure (minimum to maximum)(N)
65 to 125
Material (ball)
SUJ2(HRC56 to 60)
Surface Processing
Black oxide finish
Dimensions D (mm)
3.5
2014 TRUSCO Published Page
1-1679
Material (Body)
Steel (SUM22L)
Ball Diameter B (mm)
10
Screw Diameter A
M16x2
Dimensions C (mm)
24
Dimensions E (mm)
2.5
Weight (g)
24
TRUSCO Part Number
105-7723
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-09-09 20:42:06
It was just a good load. It was extremely helpful to send it out soon.
This review is about item#2034514.
Use for mini guide rail position stop stop
5
From Japan
On 2013-07-21 08:33:31
Mini guide rail position stopping It was able to smoothly move to the stopper and move smoothly.
This review is about item#02034523.