Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BST20

by IMAO
5.00 (2)
Item.#
02034496
Mfr.#
BST20
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For light loading
Material (ball)
SUJ2(HRC56 to 60)
Surface Processing
Black oxide finish
Dimensions D (mm)
4.5
2014 TRUSCO Published Page
1-1679
Ball Diameter B (mm)
12
Material (Body)
Steel (SUM22L)
Screw Diameter A
M20x2.5
Dimensions C (mm)
30
Dimensions E (mm)
2.5
Weight (g)
45
TRUSCO Part Number
105-7731
Pressure (minimum to maximum)(N)
80 to 160
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-09-09 20:42:06
It was just a good load. It was extremely helpful to send it out soon.
This review is about item#2034514.
Use for mini guide rail position stop stop
5
From Japan
On 2013-07-21 08:33:31
Mini guide rail position stopping It was able to smoothly move to the stopper and move smoothly.
This review is about item#02034523.