|
Ball Plunger for Light Weights BST 3
(2)
- Item.#
- 02034505
- Mfr.#
- BST 3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (coil Spring)
- SWPA
- Specification
- For light loading
- Pressure (minimum to maximum)(N)
- 1.5 - 3
- Material (ball)
- SUJ2(HRC56 - 60)
- Surface Processing
- Black oxide finish
- Dimensions D (mm)
- 0.5
- TRUSCO Part Number
- 105-7600
- Material (Body)
- Steel (SUM22L)
- Ball Diameter B (mm)
- 1.5
- Screw Diameter A
- M3x0.5
- Dimensions C (mm)
- 7
- Dimensions E (mm)
- 0.4
- Weight (g)
- 0.2
- Description 2
- Positioning tool for functions such as indexing or stopper.
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
From Japan
On 2017-09-09 20:42:06
It was just a good load. It was extremely helpful to send it out soon.
Use for mini guide rail position stop stop
From Japan
On 2013-07-21 08:33:31
Mini guide rail position stopping It was able to smoothly move to the stopper and move smoothly.
Customers Who Bought This Item Also Bought
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>