Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BST 4

5.00 (1)
Item.#
02034514
Mfr.#
BST 4
Package Qty.
1PC
Ship pack of
1
2.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For light loading
Ball Diameter B (mm)
2.5
Screw Diameter A
M4x0.7
Dimensions C (mm)
9
Dimensions E (mm)
0.6
Weight (g)
0.6
Material (Body)
Steel (SUM22L)
TRUSCO Part Number
105-7618
Pressure (minimum to maximum)(N)
4 - 10
Material (ball)
SUJ2(HRC56 - 60)
Surface Processing
Black oxide finish
Dimensions D (mm)
0.8
Description 2
Positioning tool for functions such as indexing or stopper.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the mini-guide rail position stop Sutopa
5
From Japan
On 2013-07-21 08:33:31
To stop the smooth movement in the mini-guide rail position stop Sutopa to use smoothly could.
This review is about item#02034523.