Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BST 6

5.00 (1)
Item.#
02034532
Mfr.#
BST 6
Package Qty.
1PC
Ship pack of
1
2.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For light loading
Screw Diameter A
M6x1
Dimensions C (mm)
14
Dimensions E (mm)
1
Weight (g)
1.5
Ball Diameter B (mm)
3.5
Material (Body)
Steel (SUM22L)
Pressure (minimum to maximum)(N)
9 - 13
Material (ball)
SUJ2(HRC56 - 60)
Surface Processing
Blackening
Dimensions D (mm)
1
TRUSCO Part Number
105-7685
Description 2
For locating elements, such as indexing or stopper.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use for mini guide rail position stop stop
5
From Japan
On 2013-07-21 08:33:31
Mini guide rail position stopping It was able to smoothly move to the stopper and move smoothly.
This review is about item#02034523.