Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BSU10

by IMAO
Item.#
02034557
Mfr.#
BSU10
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Specification
For light loading
Material (Body)
SUS303
TRUSCO Part Number
105-7791
Pressure (minimum to maximum)(N)
20 to 35
Material (ball)
SUS420(HRC55)
Dimensions E (mm)
1.6
Dimensions A (mm)
M10x1.5
Weight (g)
7
2014 TRUSCO Published Page
1-1679
Material (coil Spring)
SUS302WPA
Dimension B (phi mm)
6
Dimensions C (mm)
19
Dimensions D (mm)
2