Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BSU12

by IMAO
Item.#
02034566
Mfr.#
BSU12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
For light loading
TRUSCO Part Number
105-7804
Pressure (minimum to maximum)(N)
30 to 55
Material (ball)
SUS420(HRC55)
Dimensions E (mm)
2
Dimensions A (mm)
M12x1.75
Material (Body)
SUS303
2014 TRUSCO Published Page
1-1679
Material (coil Spring)
SUS302WPA
Dimension B (phi mm)
8
Dimensions C (mm)
22
Dimensions D (mm)
2.5
Weight (g)
10