Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BSU16

by IMAO
Item.#
02034575
Mfr.#
BSU16
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
For light loading
Material (ball)
SUS420(HRC55)
Dimensions E (mm)
2.5
Dimensions A (mm)
M16x2
Material (Body)
SUS303
TRUSCO Part Number
105-7812
Pressure (minimum to maximum)(N)
65 to 125
Dimension B (phi mm)
10
Dimensions C (mm)
24
Dimensions D (mm)
3.5
Weight (g)
24
2014 TRUSCO Published Page
1-1679
Material (coil Spring)
SUS302WPA