Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BSU20

by IMAO
Item.#
02034584
Mfr.#
BSU20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
For light loading
Dimensions C (mm)
30
Dimensions D (mm)
4.5
Weight (g)
45
2014 TRUSCO Published Page
1-1679
Material (coil Spring)
SUS302WPA
Dimension B (phi mm)
12
Material (ball)
SUS420(HRC55)
Dimensions E (mm)
2.5
Dimensions A (mm)
M20x2.5
Material (Body)
SUS303
TRUSCO Part Number
105-7821
Pressure (minimum to maximum)(N)
80 to 160