Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BSU3

by IMAO
Item.#
02034593
Mfr.#
BSU3
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For light loading
Material (ball)
SUS420(HRC55)
Dimensions E (mm)
0.4
Dimensions A (mm)
M3x0.5
Material (Body)
SUS303
TRUSCO Part Number
105-7740
Pressure (minimum to maximum)(N)
1.5 to 3
Dimension B (phi mm)
1.5
Dimensions C (mm)
7
Dimensions D (mm)
0.5
Weight (g)
0.2
2014 TRUSCO Published Page
1-1679
Material (coil Spring)
SUS302WPA