Buy more than* S$200* and get FREE SHIPPING

  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights
  • Ball Plunger for Light Weights

Ball Plunger for Light Weights BSU6

by IMAO
Item.#
02034627
Mfr.#
BSU6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For light loading
Dimension B (phi mm)
3.5
Dimensions C (mm)
14
Dimensions D (mm)
1
Weight (g)
1.5
TRUSCO Part Number
105-7774
Pressure (minimum to maximum)(N)
9 - 13
Material (ball)
SUS420(HRC55)
Dimensions E (mm)
1
Dimensions A (mm)
M6x1
Material (Body)
SUS303
Material (coil Spring)
SUS302WPA