Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL16

by IMAO
Item.#
02034785
Mfr.#
PL16
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimensions C (mm)
32
Dimensions E (mm)
6
Dimension F (mm)
2.5
2014 TRUSCO Published Page
1-1680
Material (center pin)
SUM22L,HR56 to 60
Pressure (minimum to maximum)(N)
45 to 100
Dimension B (phi mm)
7.5
Specification
For heavy loading
Material (Body)
SUM22L
Surface Processing
Black oxide finish
Dimensions D (mm)
5
Dimensions A (mm)
M16x2
Dimension H (mm)
5
Weight (g)
35
TRUSCO Part Number
105-8746
Dimension G(mm)
2.5