Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL20

by IMAO
Item.#
02034794
Mfr.#
PL20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimensions C (mm)
40
Dimensions E (mm)
8
Dimension F (mm)
3
2014 TRUSCO Published Page
1-1680
Material (center pin)
SUM22L,HR56 to 60
Pressure (minimum to maximum)(N)
60 to 120
Dimension B (phi mm)
10
Specification
For heavy loading
Material (Body)
SUM22L
Surface Processing
Black oxide finish
Dimensions D (mm)
7
Dimensions A (mm)
M20x2.5
Dimension H (mm)
6
Weight (g)
67
TRUSCO Part Number
105-8754
Dimension G(mm)
2.5