Buy more than* S$200* and get FREE SHIPPING

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL3

by IMAO
Item.#
02034812
Mfr.#
PL3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimension B (phi mm)
1
Dimensions C (mm)
10
Dimensions E (mm)
1.5
Dimension F (mm)
1
2014 TRUSCO Published Page
1-1680
Material (center pin)
SUM22L,HR56 to 60
Pressure (minimum to maximum)(N)
0.5 to 3
Specification
For heavy loading
Material (Body)
SUM22L
Dimension G(mm)
0.4
Surface Processing
Black oxide finish
Dimensions D (mm)
1.5
Dimensions A (mm)
M3x0.5
Dimension H (mm)
0.7
Weight (g)
0.35
TRUSCO Part Number
105-8673