Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL4

by IMAO
Item.#
02034821
Mfr.#
PL4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Material (center pin)
SUM22L, HR56 - 60
Pressure (minimum to maximum)(N)
5 - 16
Dimension B (phi mm)
1.5
Dimensions C (mm)
15
Dimensions E (mm)
2
Dimension F (mm)
0.6
Dimension H (mm)
1.3
Material (Body)
SUM22L
Weight (g)
0.8
TRUSCO Part Number
105-8681
Dimension G(mm)
0.6
Surface Processing
Blackening
Dimensions D (mm)
1.5
Dimensions A (mm)
M4x0.7
Specification
For heavy loading