Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Plunger
  • Spring Plunger
  • Spring Plunger

Spring Plunger PL5

by IMAO
Item.#
02034837
Mfr.#
PL5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Dimensions C (mm)
18
Dimensions E (mm)
2
Dimension F (mm)
0.8
Dimensions A (mm)
M5x0.8
Dimension H (mm)
1.5
Weight (g)
1.3
TRUSCO Part Number
105-8690
Dimension G(mm)
0.8
Material (Body)
SUM22L
Surface Processing
Black oxide finish
Dimensions D (mm)
2.3
Dimensions J (mm)
7
2014 TRUSCO Published Page
1-1680
Material (center pin)
SUM22L, HR56 - 60
Pressure (minimum to maximum)(N)
6 - 20
Dimension B (phi mm)
2.4
Specification
For heavy loading